Menu Search

GENERAL ELECTRIC #FBN36TE040RV

Circuit Breaker, Molded Case; 600/347V AC; 3P; 40A

SKU: 78316439517
Manufacturer Series: Record Plus
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Molded Case Circuit Breaker
Voltage Maximum: 600/347V AC
Number of Poles: 3P
Amps: 40A
kA IR 480V AC: 65
kA IR 600V AC: 65
Terminals: Load Lugs
Dimensions WxHxD: 4.11x6.45x3.88 in. (104.4x163.8x98.6 mm)
Frame Type: F100
Additional Info: With Panel Connections