Menu Search
GENERAL ELECTRIC #THED136030

Circuit Breaker, Molded Case; 600V AC; 3P; THED-Frame; 30A

SKU # 78316406291
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
Amps: 30A
Terminals: Load Lugs
Frame Type: THED