Menu Search
GENERAL ELECTRIC #SGLA36AT0600

Spectra Circuit Breaker, Molded Case; 65 kA IR at 600V AC; 3P; 600A

SKU # 78316421168
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 600A
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 600V AC: 65