Menu Search

GENERAL ELECTRIC

Spectra Circuit Breaker, Molded Case; 65 kA IR at 600V AC; 3P

(0 Product Options)
  • Type: Molded Case Circuit Breaker
  • Voltage Maximum: 600V AC
  • Number of Poles: 3P
  • kA IR 600V AC: 65
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Molded Case Circuit Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 600V AC: 65