(0)

GENERAL ELECTRIC #THED114015

Circuit Breaker, Thermal Magnetic; 1P; 347VAC; 15A

SKU: 78316430717
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Thermal Magnetic Breaker
Voltage Maximum: 347V AC
Number of Poles: 1P
Amps: 15A
kA IR 480V AC: 10
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.31x3.37 in
Frame Type: E150, Type THED
Manufacturer Series: THED