Menu Search
GENERAL ELECTRIC #TEB122070WL

Circuit Breaker, Thermal Magnetic; 240V AC; 2P; 70A

SKU # 78316406869 Manufacturer Series: TEB
Amps: 70A
Dimensions WxHxD: 2.75x6.31x3.38 in
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 2P
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Frame Type: E150, Type TEB