Menu Search
GENERAL ELECTRIC #TEB132040WL

Circuit Breaker, Thermal Magnetic; 240V AC; 3P; 40A

SKU # 78316406889 Manufacturer Series: TEB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 40A
Type: Thermal Magnetic Breaker
Voltage Maximum: 240V AC
Number of Poles: 3P
kA IR 240V AC: 10
Terminals: Line and Load Lugs
Dimensions WxHxD: 4.13x6.31x3.38 in
Frame Type: E150, Type TEB