Menu Search

GENERAL ELECTRIC

Circuit Breaker, Thermal Magnetic; 347V AC; 1P

(0 Product Options) Manufacturer Series: THED
  • Type: Thermal Magnetic Breaker
  • Voltage Maximum: 347V AC
  • Number of Poles: 1P
  • kA IR 480V AC: 10
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Thermal Magnetic Breaker
Voltage Maximum: 347V AC
Number of Poles: 1P
kA IR 480V AC: 10
Terminals: Load Lugs
Dimensions WxHxD: 1.38x6.31x3.37 in
Frame Type: E150, Type THED