Menu Search
GENERAL ELECTRIC #TED114030

Circuit Breaker, Thermal Magnetic; 480V AC; 1P; 30A

SKU # 78316413175 Manufacturer Series: TED
Amps: 30A
Type: Thermal Magnetic Breaker
Voltage Maximum: 480V AC
Frame Type: E150, Type TED
Number of Poles: 1P
kA IR 480V AC: 10
Terminals: Load Lugs