Menu Search
GENERAL ELECTRIC #TED136050

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 50A

SKU # 78316406349 Manufacturer Series: TED
Amps: 50A
Terminals: Load Lugs
Dimensions WxHxD: 4.13x6.31x3.38 in
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 18
kA IR 480V AC: 18
kA IR 600V AC: 14
KA IR VDC: 10
Frame Type: E150, Type TED