Menu Search
GENERAL ELECTRIC #TED136125

Circuit Breaker, Thermal Magnetic; 600V AC; 3P; 125A

SKU # 78316413293 Manufacturer Series: TED
Amps: 125A
Terminals: Load Lugs
Type: Thermal Magnetic Breaker
Voltage Maximum: 600V AC
Number of Poles: 3P
kA IR 240V AC: 18
kA IR 480V AC: 18
kA IR 600V AC: 14
KA IR VDC: 10
Frame Type: E150, Type TED