Menu Search
FLUKE #4106830

Laser Distance Meter 414

SKU # 09596961355 Manufacturer Series: 414
Type: Laser Distance Meter
Control: Keypad
Projection: Vertical/Horizontal
Accuracy: +/- 2mm (0.08 in)
Accessories: (2)AAA batteries, Vinyl Carrying Pouch, Guide/CD manual

Laser Measuring Tools: Type - Laser Distance Meter; Control - Key Pad; Projection - Vertical/Horizontal; Accuracy - +/- 2mm (0.08 in); Accessories - (2)AAA batteries, Vinyl Carrying Pouch, Guide/CD manual; Additional Information - Range: 165 ft to 115 ft (50m - 35m) Continuous Measurement, On-board Mathematical functions, LCD display, Auto Off, IP40; Manufacturer Series - 414