Menu Search
KLEIN TOOLS #93LCLS

Klein Cross Line Laser, Vertical/Horizontal Lines Projection

SKU # 09264493002
Type: Self-Leveling Cross Line
Projection: Vertical/Horizontal Lines
Accuracy: Plus or Minus 3/32 in. per 33 ft (Plus or Minus 2 mm per 10 m)
Mounting: Bracket
Accessories: (3) AA Batteries and Hard Carrying Case

KLE 93LCLS LASER-LEVEL/PLUMB-SPOT