Menu Search
KLEIN TOOLS #40222

Journeyman Gloves, Leather Utility; Black/Yellow; Leather; Hook and Loop; X-Large

SKU # 09264440222
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: X-Large
Type: Work Gloves
Color: Black/Yellow
Color Family: Black/Yellow
Material: Leather
Hand: Hand Specific
Lining: Sponge Foam/Tricot
Palm Type: Reinforced and Padded
Closure: Hook and Loop
Glove Type: General Purpose Leather