Menu Search
KLEIN TOOLS #40226

Journeyman Gloves, Leather Utility; Brown; Leather; Unlined; Medium

SKU # 09264440226
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Medium
Type: Leather Utility Gloves
Color: Brown
Color Family: Brown
Material: Leather
Latex-free: No
Hand: Hand Specific
Lining: Unlined
Glove Type: General Purpose Leather