Menu Search
KLEIN TOOLS #40227

Journeyman Gloves, Leather Utility; Brown; Leather; Unlined; Large

SKU # 09264440227
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: Large
Type: Leather Utility Gloves
Color: Brown
Color Family: Brown
Material: Leather
Latex-free: No
Hand: Hand Specific
Lining: Unlined