Menu Search
BRADY #SCN07-B

ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 18 AWG; Legend: B

SKU # 66282033011 Manufacturer Series: Size 07
View more versions of this product
Legend: B
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.075 to 0.087 in. (1.90 to 2.21mm)
Wire AWG: 18 AWG
Quantity: 300/Pack

Additional Info: Supplied 30 sleeves per applicator wand, 10 wands to a package