Menu Search
LEGRAND - WIREMOLD #V700-5

Raceway, 1-Piece; Steel; 600V; Ivory; 5 ft. Long

SKU # 78677603757 Manufacturer Series: 700
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - ft: 5 ft.
Type: One-Piece
Material: Steel
Max Volts: 600V
Width: 0.75 in.
Height: 0.656 in.
Finish: Ivory
Back Type: Non-Adhesive