Menu Search
PANDUIT #FXUYL7575YNM024

QuickNet™ Cable, Assembly; 24 Fiber; OM3; LSZH; Aqua; 24m

SKU # 07498380352 Manufacturer Series: PanMPO™
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Length - metric: 24m, 1m increments
Type: Trunk Assembly, 24 Fiber
Fiber Type: OM3 50/125um
Cable Type: Indoor Small Diameter
End Connector - A: Multimode PanMPO Female
End Connector - B: Multimode PanMPO Female
End A - Quantity: 39 in. Breakout with Transition
End B - Quantity: 39 in. Breakout with Transition
Jacket Rating: LSZH
Speed: 40G/100G Parallel Optics
Color: Aqua

Multimode Polarity B - Optimized IL; No pulling eye end A