Menu Search
Cable and Wire Management Channel Strut Channels Superstrut® Channel, Half-slot; Steel; Pre-galv; 14 Gauge; 1-5/8 in. Wide

ABB INSTALLATION PRODUCTS

Superstrut® Channel, Half-slot; Steel; Pre-galv; 14 Gauge; 1-5/8 in. Wide

(4 Product Options)
  • Type: Channel, Half-slot, Metal Framing
  • Configuration: Single
  • Material: Steel
  • Finish: Pre-Galvanized
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Channel, Half-slot, Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Width: 1-5/8 in.
Gauge: 14 Gauge
Holes: 9/16 x 1-1/8 in., 2 in. OC