You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #TY524M

Ty-RapĀ® Tie, Cable; Nylon; 40 lb.; Natural; 1.13 in. Bundle Dia.

SKU # 78621080605
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 5.5 in.
Bundle Diameter - nominal: 1.13 in. (28.7mm)
Bundle Diameter: 1.13 in. (28.7mm)
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 40 lb.

Additional Info: Indoor only