Menu Search
ABB INSTALLATION PRODUCTS #L-7-50-2-M

Thomas and Betts® Tie, Cable; Nylon; 50 lb.; Red; 7.5 in. Long

SKU # 72849409615 Manufacturer Series: 50
Color: Red
Length: 7.5 in.
Tie Material: Nylon, Standard
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.19 in.
Clip Material: Nylon
Tensile Strength: 50 lb.
Package Quantity: 1000