Menu Search
Cable and Wire Management Cable Ties Standard Cable Ties Thomas and BettsĀ® Tie, Cable; Nylon; 50 lb.

ABB INSTALLATION PRODUCTS

Thomas and BettsĀ® Tie, Cable; Nylon; 50 lb.

(4 Product Options) Manufacturer Series: 50
  • Type: Cable Tie
  • Clip: Self-Locking
  • Width: 0.19 in.
  • Clip Material: Nylon
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Cable Tie
Clip: Self-Locking
Width: 0.19 in.
Clip Material: Nylon
Tensile Strength: 50 lb.
Package Quantity: 1000