You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #TYC25MX

Thomas and Betts Tie, Cable; Nylon; Black; 35 lb; 7.31 in. long; Max. dia.: 1.75 in.

SKU # 78621084800 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 7.31 in.
Clip Material: Stainless Steel
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Nylon, Weather-Resistant
Color: Black
Tensile Strength: 35 lb.
Package Quantity: 1000

Additional Info: Material Specification: Nylon 12