Menu Search
ABB INSTALLATION PRODUCTS #TYC28MX

Thomas and Betts Tie, Cable; Nylon; Black; 35 lb; 14.2 in. long; Max. dia.: 4 in.

SKU # 78621084802 Manufacturer Series: Ty-RapĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 14.2 in.
Clip Material: Nylon
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Nylon, Weather-Resistant
Color: Black
Tensile Strength: 35 lb
Package Quantity: 1000