Menu Search
Cable and Wire Management Cable Ties Standard Cable Ties Thomas and Betts® Tie, Cable; Polypropylene; Black; 30 lb

ABB INSTALLATION PRODUCTS

Thomas and Betts® Tie, Cable; Polypropylene; Black; 30 lb

(2 Product Options) Manufacturer Series: Ty-Rap®
  • Type: Cable Tie
  • Clip: Self-Locking
  • Width: 0.18 in.
  • Tie Material: Polypropylene, Weather-Resistant
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Polypropylene, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Tensile Strength: 30 lb.
Package Quantity: 1000