You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #FP3LDLD001M

FiberExpress Cable, Fiber; Multimode 50um; Duplex; 3.28 ft.(1m)

SKU # 61158911548
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 3.28 ft.
Length - Metric: 1m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia-Ceramic Ferrule
End Type B: Zirconia-Ceramic Ferrule
Jacket Rating: CM
Fiber Type: OM3

Additional Info: Cable Size: 900 um, Color: Aqua, Fiber: OM3 - 2.0 mm Zipcord Cable