Menu Search
BELDEN #FP3LDLD002M

FiberExpress® Cable, Fiber; Multimode 50um; Duplex; 6.56 ft.(2m)

SKU # 61158911549
View more versions of this product
Length: 6.56 ft.
Length - Metric: 2m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia-Ceramic Ferrule
End Type B: Zirconia-Ceramic Ferrule
Jacket Rating: CM
Fiber Type: OM3

Additional Info: Cable Size: 900 um, Color: Aqua, Fiber: OM3 - 2.0 mm Zipcord Cable