Menu Search
BELDEN #FP4LDLD003MR2XA

FiberExpress Cable, Fiber; Multimode 50um; Duplex; 9.84 ft.(3m)

SKU # 61158912038
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 9.84 ft.
Length - Metric: 3m
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia-Ceramic Ferrule
End Type B: Zirconia-Ceramic Ferrule
Jacket Rating: CM
Fiber Type: OM4

Additional Info: Cable Size: 900 um, Color: Aqua, Fiber: OM4 - 2.0 mm Zipcord Cable