Menu Search
Data Communications and Networking Patch Cords Fiber Optic Patch Cords FiberExpress® Cable, Fiber; Multimode 50um; Duplex

BELDEN

FiberExpress® Cable, Fiber; Multimode 50um; Duplex

(2 Product Options)
  • Type: Fiber Patch Cord
  • Transmission Mode: Multimode
  • Cable Construction: Duplex
  • End Connector - A: LC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Fiber Patch Cord
Transmission Mode: Multimode
Cable Construction: Duplex
End Connector - A: LC
End Connector - B: LC
End Type A: Zirconia-Ceramic Ferrule
End Type B: Zirconia-Ceramic Ferrule
Jacket Rating: CM
Fiber Type: OM4