Menu Search
DOTTIE #TEKW8114

Screw, Self-drilling; Steel; Wafer Head; Phillips Drive; No. 8; 1-1/4 in.

SKU # 78100217785
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 1-1/4 in.
Package: 100 Invincibox
Type: Self-drilling
Head Type: Wafer Head
Drive: Phillips
Size: #8
Material: Steel
Finish: Zinc-plated
Number of Sizes: 1