DOTTIE
Screw, Self-drilling; Steel; Wafer Head; Phillips Drive; No. 8
(0 Product Options)
Filter Table By
Loading...
Specifications
Type:
Self-drilling
Head Type:
Wafer Head
Drive:
Phillips
Size:
#8
Material:
Steel
Finish:
Zinc-plated
Number of Sizes:
1