The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
NVENT HOFFMAN #F22T124GVP

Wireway, Lay-in; Straight; Flat; No KOs; Gray; 2.5 x 2.5 x 24 in.

SKU # 78351035889
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 2.5 x 2.5 in.
Length: 24 in.
Material Specification: 16 Gauge
Type: Lay-In
Material: Steel
Finish: Galvanized, Gray Powder Paint
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None