Menu Search
NVENT HOFFMAN #F66T136GVPWK

Wireway, Lay-in; Straight; Flat; With KOs; Gray; 6 x 6 x 36 in.

SKU # 78351013306
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 6 x 6 in.
Length: 36 in.
Material Specification: 16 Gauge
Knockouts: (12) 0.50 to 0.75 in., (12) 1.00 to 1.25 in.
Type: Lay-In
Material: Steel
Finish: Galvanized, Gray Powder Paint
NEMA: Type 1
Cover: Flat Cover, Screw Closure