Menu Search
PANDUIT #UTP28SP3GY-Q

TX6-28™ Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG; Gray; 3 ft., 25 pack

SKU # 07498327911
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Gray
Length: 3 ft., 25 Pack
Assembly Type: Modular Patch Cord
Category: 6E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH Dual Rating
Shielded: UTP
End Connector: RJ45, RJ45
End Type: 8 Position RJ-45 Modular Plug, Strain Relief Boot : 8 Position RJ-45 Modular Plug, Strain Relief Boot