Menu Search
PANDUIT #UTP28SP36BU

TX6-28™ Patch Cord, 100/1000 Base-T; Cat 6; 28 AWG; Blue; 36 ft.

SKU # 07498335877
RoHS Compliant
View more versions of this product
Color: Blue
Length: 36 ft.
Assembly Type: Modular Patch Cord
Category: 6E
Cable Type: UTP
Conductor Size - AWG: 28
Conductor Stranding: Stranded
Jacket Rating: CM/LSZH Dual Rating
Shielded: UTP
End Connector: RJ45, RJ45
End Type: 8 Position RJ-45 Modular Plug, Strain Relief Boot : 8 Position RJ-45 Modular Plug, Strain Relief Boot