Menu Search
PANDUIT #MLT4DSH-Q

Pan-Steel Tie, Cable; Stainless Steel; 1200 lb.; Natural; 29.5 in. Long

SKU # 07498344602
RoHS Compliant
Length: 29.5 in.
Bundle Diameter - nominal: 4.00 in
Bundle Diameter: 4 in. (102mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.62 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Color: Natural
Tensile Strength: 1,200 lb.
Package Quantity: 25

Additional Info: Material Specification: Type 304 Stainless Steel, Temperature Range: -80 to 538 deg C (-112 to 1000 deg F)