Menu Search
PANDUIT #MLT1S-CP316

Pan-Steel Tie, Cable; Stainless Steel; 200 lb; 5 in. long; Max. dia.: 1 in.

SKU # 07498354396
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 5 in.
Bundle Diameter - nominal: 1.00 in
Bundle Diameter: 1 in. (25mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.18 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 200 lb.
Package Quantity: 100

Additional Info: Material Specification: Type 316 Stainless Steel