Specifications
Length:
23.4 in.
Bundle Diameter - nominal:
6.00 in
Bundle Diameter:
6 in. (152mm)
Type:
Cable Tie
Clip:
Self-Locking
Width:
0.5 in.
Tie Material:
Stainless Steel
Clip Material:
Stainless Steel
Tensile Strength:
600 lb.
Package Quantity:
50
Description
Additional Info: Material Specification: Type 304 Stainless Steel