Menu Search
PANDUIT #MLT8EH-LP

Pan-Steel Tie, Cable; Stainless Steel; 600 lb.; 29.7 in. Long

SKU # 07498344593
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 29.7 in.
Bundle Diameter - nominal: 8.00 in
Bundle Diameter: 8 in. (203mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.5 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 600 lb.
Package Quantity: 50

Additional Info: Material Specification: Type 304 Stainless Steel