You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WIREWERKS #PC-2A-SCCSTC-003

Cable, Fiber; Multimode OM1 62.5/125um; 2-Fiber 3mm; 9.84 ft.(3m)

SKU # 62828400495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 9.84 ft.
Length - Metric: 3m
Type: Fiber Patch Cord
Transmission Mode: Multimode
End Connector - A: SC
End Connector - B: ST
End Type A: PC (Multimode)
End Type B: PC (Multimode)
Jacket Rating: CM
Fiber Type: OM1

The ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test and measurement applications. They are designed, manufactured, and tested in compliance with Telcordia, ANSI/TIA, and IEC industry standards. Th

Additional Info: Operating Temperature: -4 deg. to +140 deg. F (-20 deg. to +60 deg.C); Packaging: Clear poly bag, 1 unit per bag