Menu Search
Data Communications and Networking Patch Cords Fiber Optic Patch Cords Cable, Fiber; Multimode OM1 62.5/125um; 2-Fiber 3mm

WIREWERKS

Cable, Fiber; Multimode OM1 62.5/125um; 2-Fiber 3mm

(2 Product Options)
  • Type: Fiber Patch Cord
  • Transmission Mode: Multimode
  • End Connector - A: LC
  • End Connector - B: ST
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Fiber Patch Cord
Transmission Mode: Multimode
End Connector - A: LC
End Connector - B: ST
End Type A: PC (Multimode)
End Type B: PC (Multimode)
Jacket Rating: CM
Fiber Type: OM1

The ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test and measurement applications. They are designed, manufactured, and tested in compliance with Telcordia, ANSI/TIA, and IEC industry standards. Th