Menu Search
WIREWERKS #PC-1E-LCBLCB-002

Cable, Fiber; Singlemode (OS2); 2-Fiber 2mm; 6.56 ft.(2m)

SKU # 62828400928
Length: 6.56 ft.
Length - Metric: 2m
Type: Fiber Patch Cord
Transmission Mode: Singlemode
End Connector - A: LC
End Connector - B: LC
End Type A: UPC
End Type B: UPC
Jacket Rating: CMP

The ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test and measurement applications. They are designed, manufactured, and tested in compliance with Telcordia, ANSI/TIA, and IEC industry standards. Th

Additional Info: Operating Temperature: -4 deg. to +140 deg. F (-20 deg. to +60 deg.C); Packaging: Clear poly bag, 1 unit per bag