Menu Search

WIREWERKS

Cable, Fiber; Singlemode (OS2); 2-Fiber 2mm

(0 Product Options)
  • Type: Fiber Patch Cord
  • Transmission Mode: Singlemode
  • End Connector - A: LC
  • End Connector - B: LC
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Fiber Patch Cord
Transmission Mode: Singlemode
End Connector - A: LC
End Connector - B: LC
End Type A: UPC
End Type B: UPC
Jacket Rating: CMP

The ideal medium to interconnect or cross-connect optical networks within a structured cabling system and test and measurement applications. They are designed, manufactured, and tested in compliance with Telcordia, ANSI/TIA, and IEC industry standards. Th