Menu Search
GREENLEE #L77

Multi-Use Level Aluminum

SKU # 78331011617
Type: Multi-Use
Construction Style: Torpedo
Material Type: Aluminum
Material Finish: Green
Side Type: Flat Magnetic Base, V-Groove Top
Length: 5.5 in.
Length - cm: 14
Vial Quantity: 4
Vial Type: (1) Level (1) Plumb (1) 45-Degree (1) 30-Degree

Levels: Type - Multi-Use; Construction Style - Torpedo; Material Type - Aluminum; Material Finish - Green; Side Type - Flat Magnetic Base, V-Groove Top; Length - in - 5.50; Length - cm - 14.00; Vial Quantity - 4; Vial Type - (1) Level (1) Plumb (1) 45-Degree (1) 30-Degree; Additional Information - "No-Dog" Attachment for Bending, (3) Rare Earth Magnets

Additional Info: ""No-Dog"" Attachment for Bending, (3) Rare Earth Magnets