Please Log In or Register to view pricing & availability.
Quantity Pricing:
Availability
Specifications
Type:
Multi-Use
Construction Style:
Torpedo
Material Type:
Aluminum
Side Type:
Flat Magnetic Base, V-Groove Top
Length:
9 in.
Length - cm:
23
Vial Quantity:
3
Vial Type:
(1) Level (1) Plumb (1) 45-Degree
Description
Levels: Type - Multi-Use; Construction Style - Torpedo; Material Type - Aluminum; Side Type - Flat Magnetic Base, V-Groove Top; Length - in - 9.00; Length - cm - 23.00; Vial Quantity - 3; Vial Type - (1) Level (1) Plumb (1) 45-Degree