Menu Search
IDEAL #35-206

Precision Conduit Level, 3.50 in. L, 2, Electrician

SKU # 78325035206
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Precision Conduit Level
Construction Style: Electrician
Material Type: Aluminum
Side Type: V-Groove Base
Length: 3.5 in.
Length - cm: 8.89 cm
Vial Quantity: 2
Vial Type: (1) 30-Degree (1) 90-Degree

IDE 35-206 3.5IN-PRECISION-LEVEL