Menu Search
IDEAL #35-208

Precision Level, 9 in. L, 5 Vial, Electrician, Aluminum

SKU # 78325035208
Type: Magnetic Precision Conduit Level
Construction Style: Electrician
Material Type: Aluminum
Material Finish: Anodized
Side Type: V-Groove Base
Length: 9 in.
Length - cm: 22.86 cm
Vial Quantity: 5
Vial Type: (1) 22.5 Degree, (1) 30 Degree, (1) 45 Degree, (1) Zero Degree and (1) 90 Degree Spirit Level