Menu Search
KLEIN TOOLS #9330RE

Multi-Use Level Level Aluminum

SKU # 09264486408
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Level
Construction Style: Electrician
Material Type: Aluminum
Side Type: Flat Magnetic Base, Flat Top
Length: 9 in.
Vial Quantity: 3
Vial Type: (1) Level (1) Plumb (1) 45-Degree

Levels: Type - Multi-Use Level; Construction Style - Electrician; Material Type - Aluminum; Side Type - Flat Magnetic Base, Flat Top; Length - in - 9.00; Vial Quantity - 3; Vial Type - (1) Level (1) Plumb (1) 45-Degree; Additional Information - Lights up for maximum visibility

Additional Info: Lights up for maximum visibility