Menu Search
APPLETON #2260

Protect-O-Sleeves Polycarbonate Fluorescent Lamp Sleeve T12

SKU # 03628329031
Type: Fluorescent Lamp Sleeve
Material: Polycarbonate
Lamp Size: T12
Lamp Length: 48 in.
Lamp Base: Bi-Pin
Color: Clear
Packaging: (priced per sleeve)